SKU:
KBE2702543K
MPN:
2702543K
£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
High speed pencil style grinder ideal for precision grinding grinding, polishing or deburring applications
Features and Benefits
• Compact, lightweight for remarkable ease of handling
• Variable speed ring-style throttle for precise Control
• Hose style Silencer to reduce noise
• Supplied with two collet spanners and a comprehensive instruction manual.
Typical applications
• This versatile die grinder is a must-have tool for any detail work on small metal parts or hobby projects
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 7CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Red Line |
Collet Size | 3 mm |
EAN | 5036140089228 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Mini Die Grinder |
Length | 156mm |
MFR Part No. | MG-056-3 |
Model Number | GM5603 |
No Load Speed | 56,000rpm |
Noise / Vibration Information | Sound Pressure Level 76 dB(A) Vibration Emission Value Ah 4.8 m/s² |
Power | 38W |
Power Source | Air |
Throttle Features | Ring-style Throttle |
UNSPSC Code | 27112704 |
Weight | 0.21kg |