£879.00
Ex VAT
£1054.80
Inc VAT
Product Details
Product Specification
Product Documents
Compact and easy to use, this 4-speed variable machine is powerful enough to drill holes up to 120mm diameter. Has a clamping force of 32,000N / 3,263kg and is supplied with safety guard, coolant tank, safety chain and portable case.
DMM4VS - 110V
DMM4VSi - 230V
Cutter capacity: up to Ø120mm x 50mm.
Twist drill capacity: Ø32mm x 140mm.
Taps capacity: up to Ø32mm x 40mm (with adaptor).
Arbor: 19mm Weldon shank
Dimensions: 570 x 250 x 330mm.
Weight: 30kg.
Attribute | Value |
---|---|
Application | Broaching Drilling Reaming Tapping |
Brand | Kobe |
Clamping Force | 32000N |
Cutter Capacity | 120mm |
Drilling Capacity | 32mm |
EAN | 5036140249509 |
ECLASS Code | 21050103 |
Height | 570mm |
Includes | Coolant Tank Portable Case Safety Chain Safety Guard |
Item | Corded Magnetic Drill |
MFR Part No. | MD120 230V |
Model Number | DMM4VS |
No Load Speed | 450rpm |
Power | 2000W |
Power Source | Corded |
Tapping Capacity | 32mm |
UNSPSC Code | 27112703 |
Voltage | 230V |
Weight | 30kg |
Width | 250mm |