noscriptHeat Shrink Tubing Kits | Cromwell Tools

Kennedy

Heat Shrink Tubing Kits

3 Variations

Protect and insulate wires with these heat shrink tubing kits. Quick and simple to use, the tubing allows for easy application and colour-coding for efficient working.

Features and Benefits
• Constructed from halogen-free environmentally friendly polyolefin
• Flame retardant and RoHS compliant
• Operating temperature of 55°C to 125°C
• Shrinking starts at 70°C and becomes totally shrunk at 110°C
• Maximum electrical rating of 600V

Typical Applications
• For use with heat guns and gas torches
• Connecting, end handling, insulating and harnessing electric wire
• Corrosion proofing metal rods and tubes
• Antenna protection