SKU:
EDI9045020K
MPN:
9045020K
£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
EAT 010 - 10W CREE LED anodised aluminium torch with adjustable beam 600Lm
Features and Benefits
• Ultra Bright 10W CREE T6 LED
• Strong Lightweight Anodised Aluminium body for durability
• Adjustable beam focus for versatility in use
• Impact resistance (drop test) 1m
• Operating temperature of -20 - 50°C
Notes
• Requires 3 x Size C batteries (not included)
Attribute | Value |
---|---|
Battery Life | 8hr |
Battery Size | C |
Beam Distance | 140m |
Brand | Edison |
Bulb Type | CREE LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5036140398696 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 600lm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |