SKU:
EDI9042550K
MPN:
9042550K
£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Six super bright white LEDs make this torch the perfect companion for any nighttime activity. This highly versatile torch boasts a long battery life, combined with an ultra-durable casing to keep your path illuminated - no matter where you go.
Features and Benefits
• 100,000+ hour LED life
• Battery life up to 50 hours (continuous)
• Corrosion-resistant anodised finish
• Water and impact resistant - suitable for tough use
• Complete with wrist strap for easy, worry-free usage
Typical Applications
• Most efficient at night
Notes
• Required 2 x AA batteries (not included)
Attribute | Value |
---|---|
Battery Life | 50hr |
Battery Size | AA |
Beam Distance | 30m |
Brand | Edison |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Silver |
EAN | 5036140228085 |
ECLASS Code | 27119001 |
Lumens | 30lm |
Overall Length | 175mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 135g |