£6.66
Ex VAT
£7.99
Inc VAT
Product Details
Product Specification
Product Documents
A lightweight LED Lantern powered by a 6V or 4x D1.5V batteries with a light output of 200 lumens and a light beam of 150m. Manufactured from a tough durable body that is waterproof making it ideal for outdoor applications.
Features:
• Super bright 5w LED.
• Beam distance: 150m.
• 200 lumins.
• Operating time 20 hours.
• Requires 6V or 4x D batteries (not included).
• Impact resistance (drop test) 1m.
• Operating temperature -20 to 50°C.
• Design to Float.
• IPX7 - may be immersed in water upto 1m deep for a duration of 30 minutes
Attribute | Value |
---|---|
Battery Size | D |
Beam Distance | 150m |
Brand | Edison |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 5036140398740 |
ECLASS Code | 27119001 |
Lumens | 200lm |
UNSPSC Code | 39101600 |
Weight | 0.35g |