SKU:
EDI9045080K
MPN:
9045080K
£30.49
Ex VAT
£36.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This LED head torch can deliver an output of 120 lumens which can illuminate up to 115 meters away. The sturdy headlamp body tilts up to 90 degrees, allowing you to focus the light where it's required. Fully rechargeable.
Features and Benefits
• 3 working modes: Full power, half power and flashing to suit your needs
• Rechargeable Li-on Battery included
• 1.5 metre USB charging cable included to recharge as needed
• Impact resistance (drop test) 1m making for a robust product
• Operating temperature of -20 - 50°C for versatility in use
• IPX-4 waterproof and designed for use outdoors in heavy rain
Attribute | Value |
---|---|
Battery Size | 3.7V |
Beam Distance | 115m |
Brand | Edison |
Bulb Type | CREE LED |
Case Material | Plastic |
Colour | Black |
EAN | 5036140398726 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 120lm |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |