£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Reclaim desk/floor space and hide unsightly cable cutter with cable tidy units available in black or white.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 5060226644315 |
Item | Cable Tidy Base |
Material | Plastic |
Number of Channels | 3 |
Overall Height | 115mm |
Overall Length | 120m |
Overall Width | 340mm |
UNSPSC Code | 24141510 |