noscriptKennedy 14M EXTENSION LEAD 16A 110V 1.5mm CABLE 2822500K | Cromwell Tools

Kennedy

14M EXTENSION LEAD 16A 110V 1.5mm CABLE

SKU:

KEN2822500K

MPN:

2822500K

£21.89

Ex VAT

£26.27

Inc VAT

IN STOCK (27)

    Product Details

    Waterproof spring loaded socket caps. 1.5mm2 core cables rated to 16A over six hours. 2.5mm2 core cables rated to 32A over six hours except. Plugs and sockets conform to BS 4343 : 1968.


    Features and Benefits
    • Socket type: 3-pin (2P+E)
    • 1.5mm2 core cable
    • Sockets fitted with fully waterproof spring loaded caps


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cable Length

    14m

    EAN

    5036140347724

    ECLASS Code

    27060402

    MFR Part No.

    E85111

    Number of Sockets

    1

    UNSPSC Code

    39121440