£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Supplied with cable and plug. 13A rating.
Features and Benefits
• Handy power indicator light
• Moulded rear vertical mounting holes
Standards Met
• Conform to BS 1363, BS 6500 and BS 1363A
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 5m |
EAN | 5060038161505 |
ECLASS Code | 27060402 |
MFR Part No. | B4W5MP |
Number of Sockets | 4 |
UNSPSC Code | 39121440 |