noscriptDefender Power And Light DEFENDER 25M 1.5mm 110V LIGHT INDUSTRIAL REEL E86450 | Cromwell Tools

Defender Power And Light

DEFENDER 25M 1.5mm 110V LIGHT INDUSTRIAL REEL

SKU:

BPT2823030W

MPN:

E86450

£46.79

Ex VAT

£56.15

Inc VAT

IN STOCK (48)

    Product Details

    20 or 25 meter cable reels - perfect for heavy-duty industrial applications.


    Features and Benefits
    • Tough, impact resistant cable dispenser with durable recessed sockets
    • Built for durability & reliability


    Notes
    • Available with 2 or 4 Sockets, 13A (20 meters) or 16A (25 meters)


    Product Specification
    Attribute
    Value

    Brand

    Defender Power And Light

    Cable Length

    25m

    EAN

    5055056971915

    ECLASS Code

    27060402

    MFR Part No.

    E86450

    Number of Sockets

    2

    UNSPSC Code

    39121440