£5.79
Ex VAT
£6.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Supplied with earth terminal that is riveted in base of mounting block. Does not have to be de-rated when used with fluorescent or inductive loads. Comes with a 1.5m switch pull cord. Complies with BS EN 60669-1:1999.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Current Rating | 6A |
EAN | 5017490767653 |
Fixing Hole Centres Length | 50.8mm |
Material | PVC |
MFR Part No. | K3192RPWHI |
Mounting | Circular |
Mounting Type | Ceiling |
Overall Depth | 20mm |
Overall Height | 52mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39101800 |