£14.99
Ex VAT
£17.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical fuses with fault levels up to 16kA.
Features and Benefits
• An economical choice of fuse
• For use in a variety of applications
• Available in a variety of ratings
Typical Applications
• Household consumer units
• Single-phase installations
Standards
• BS1361
Attribute | Value |
---|---|
Brand | Eaton |
Current Rating | 15A |
EAN | 5027590495042 |
MFR Part No. | C1515 |
Rated Breaking Capacity | 16.5 kA |
UNSPSC Code | 39121605 |
Voltage Rating | 240V ac |