noscriptEaton STD10 10AMP 240V AC INDUSTRIAL FUSE STD10 | Cromwell Tools

Eaton

STD10 10AMP 240V AC INDUSTRIAL FUSE

SKU:

CBL2181012D

MPN:

STD10

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    A professional range of STD Industrial 240v fuses.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Current Rating

    10A

    EAN

    5027590512572

    MFR Part No.

    STD10

    Rated Breaking Capacity

    33kA @ 240V AC

    UNSPSC Code

    39121605

    Voltage Rating

    240V ac