£2.89
Ex VAT
£3.47
Inc VAT
7 Variations Available
Product Details
Product Specification
Grey. Single Pole Type B. 22 x 126 x 88mm.
Meets BS EN and IEE Wiring Regulation requirements
Trip-free' mechanism
Positive contact status indicator
Tunnel type, touch-proof, captive terminals
Generous terminal capacity
Can be used as single pole isolating switch
Protective shutter
6KA Capacity.
Attribute | Value |
---|---|
Brand | MK Electric |
Capacity | 6KA |
Colour | Grey |
EAN | 5017490407160 |
MFR Part No. | 5932SRP2 |
Number of Poles | 1 |
Overall Depth | 74mm |
Overall Height | 22mm |
Overall Length | 83mm |
Overall Width | 18mm |
Trip Characteristics | Type B |
UNSPSC Code | 39121603 |
Voltage | 230V ac |