Stanley

Tripod Torch, LED, Non-Rechargeable, 30lm

SKU:

STN9047012M

MPN:

0-95-112

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (4)

    Product Details

    The Maxlife 369 tripod torch possesses a patented design which offers hands free operation for convenience. The 369 technology allows the flashlight to run on 3, 6, or 9 AA batteries. The single LED technology provides a strong spot beam, whilst the robust aluminum construction tripod legs keep thr torch upright when working.


    Features and Benefits
    • Infinite position adjustable head for versatility
    • Non slip grip allowing you to easily manoeuvre the torch
    • Patented hands free tripod design for free standing action
    • Shatter resistant lens to ensure safety
    • Strong focused light beam for maximum illumination


    Notes
    • Batteries not included


    Product Specification
    Attribute
    Value

    Battery Life

    40hr

    Battery Size

    AA

    Brand

    Stanley

    Bulb Type

    LED

    Case Material

    Plastic

    Colour

    Silver/Black

    EAN

    3253560951122

    ECLASS Code

    27119001

    Lumens

    30lm

    MFR Part No.

    0-95-112

    Rechargeable

    Non-Rechargeable

    Series

    Maxlife

    Type

    Tripod Torch

    UNSPSC Code

    39101600

    Weight

    32g