SKU:
EDI9045200K
MPN:
9045200K
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
A lightweight LED Torch powered by 2x D 1.5V batteries with a light output of 150 lumens and a light beam of 110m. It is manufactured from tough and durable rubber body that is waterproof making it ideal for outdoor applications.
Features and Benefits
• Super bright 3w CREE LED
• Long beam distance of 110m
• 200 lumens for impressive light output
• Impact resistance as drop tested to 1m
• Long operating time of 16 hours
• Operating temperature of -20 - 50°C for versatility in use
• IPX7 - may be immersed in water up to 1m deep for a duration of 30 minutes
Notes
• Requires 2x D batteries (not included)
Attribute | Value |
---|---|
Battery Life | 16hr |
Battery Size | D |
Beam Distance | 110m |
Brand | Edison |
Bulb Type | CREE LED |
Case Material | Rubber |
Colour | Black |
EAN | 5036140398733 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX7 |
Lumens | 200lm |
Overall Length | 220mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |