SKU:
UNL9047528H
MPN:
ATEX-RA2
£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
This right angled ATEX torch is compliant for use in Zone 0 areas.
Features and Benefits
• Zone 0 ATEX gas compliant
• Safety release valve to release hydrogen gases
• Chemical and corrosion resistant for durability
• Anti-slip rubberised head and grips for improved hold
• Ultra strength polycarbonate housing
• Convenient pocket clip for easy storage
• IP54 dust and water resistant
Notes
• Requires 4 x 1.5v AA Alkaline Batteries, not included
Attribute | Value |
---|---|
ATEX Zone | 0 |
Battery Life | 6.5 to 13hr |
Battery Size | AA |
Beam Distance | 288m |
Brand | Unilite |
Bulb Type | CREE LED |
Case Material | Polycarbonate Rubber |
Colour | Black/Yellow |
EAN | 5013581002641 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 350lm |
MFR Part No. | ATEX-RA2 |
Overall Length | 183mm |
Rechargeable | Non-Rechargeable |
Series | ATEX-RA2 |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 250g |