noscriptEdison Head Torch, LED, Non-Rechargeable, 35lm, 20m Beam Distance, IPX4 9045060K | Cromwell Tools

Edison

Head Torch, LED, Non-Rechargeable, 35lm, 20m Beam Distance, IPX4

SKU:

EDI9045060K

MPN:

9045060K

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (50+)

    Product Details

    Highly efficient, sturdy headband torch with four different operating modes. Perfect for a wide range of applications where effective hands-free lighting is required.


    Features and Benefits
    • Four lighting modes: 4 LED's on (power saving mode), 8 LED's on, 12 LED's on, 12 LED's flashing
    • Headlamp body tilts up to 90 degrees
    • Impact resistance (drop test) 1m for resilience
    • Operating temperature of -20 - 50°C for versatility in use
    • IPX-4 waterproof and designed for use outdoors in heavy rain


    Notes
    • Requires 3x AAA batteries (not included)


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Life

    8 to 200hr

    Battery Size

    AAA

    Beam Distance

    20m

    Brand

    Edison

    Bulb Type

    LED

    Colour

    Black/Yellow

    EAN

    5036140398719

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IPX4

    Lumens

    35lm

    Rechargeable

    Non-Rechargeable

    Type

    Head Torch

    UNSPSC Code

    39101600