noscriptLed Lenser Tac Torch, CREE LED, Rechargeable, 280lm, 220m Beam Distance, IP54 9804 | Cromwell Tools

Led Lenser

Tac Torch, CREE LED, Rechargeable, 280lm, 220m Beam Distance, IP54

SKU:

LED9044036K

MPN:

9804

£49.79

Ex VAT

£59.75

Inc VAT

IN STOCK (33)

    Product Details

    This small-bodied, tactical-style hand torch has been specially designed to meet the needs of emergency teams, security firms and rapid response units all over the world. It has deeper diamond-shaped knurling on the barrel for improved grip with or without gloves, a fast-action Dynamic Switch with a choice of Power or Low Power light settings, and a removable anti-roll protector at one end for extra stability.


    Features and Benefits
    • High powered, ultra powerful CREE LED light chip will generate up to 280 lumens - enough to reach up to 220 metres distance away
    • Long maximum burn time of 30 hours
    • Ledlenser's legendary twist-focus is retained, complementing the patented Advanced Focus System for superior quality light consistency all the way through from flood to spot
    • This highly Tactical Torch also features Ledlenser's near-indestructible aircraft-grade aluminium body and gold-plated internal battery contacts for optimum conductivity and corrosion-resistance


    Includes
    • Powered by 3 x AAA batteries (supplied)
    • Also includes wrist strap


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Life

    4hr

    Battery Size

    AAA

    Beam Distance

    220m

    Brand

    Led Lenser

    Bulb Type

    CREE LED

    Case Material

    Plastic

    Colour

    Black

    EAN

    4029113980401

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP54

    Lumens

    280lm

    MFR Part No.

    9804

    Overall Length

    116mm

    Rechargeable

    Rechargeable

    Type

    Tac Torch

    UNSPSC Code

    39101600

    Weight

    132g