SKU:
UNL9048720D
MPN:
PS-HDL2
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
The PS-HDL2 is a multi purpose headlight which can be used for both work and leisure
Features and Benefits
• IPX6 rating
• 200 lumen output which can be dimmed 4 times on its main function and 3 times on its auxiliary function
• Fully adjustable headband, or the 3M VHB pad
Attribute | Value |
---|---|
Battery Life | 5 to 185hr |
Battery Size | AAA |
Beam Distance | 95m |
Brand | Unilite |
Bulb Type | CREE LED |
Case Material | ABS |
Colour | Black/Yellow |
EAN | 5013581003365 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX6 |
Lumens | 200lm |
MFR Part No. | PS-HDL2 |
Overall Length | 62mm |
Rechargeable | Non-Rechargeable |
Series | PS-HDL |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 88g |