SKU:
NTS9046833K
MPN:
NSTRIO550/G
£51.99
Ex VAT
£62.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A 600 metre beam, with 550 lumens of light output, powered by a rechargable Li-Ion battery. It has four light modes including an emergency function which can be set to automatically turn on in powercuts. The torch can also be used to charge your phone via its built in USB output.
Features and Benefits
• 12 hour charge time from almost any USB source
• Four light modes; full, half power, flashing and emergency
• Emergency function - can be set to automatically turn on during power cuts
• Water and dust resistant rating: IP54
• Impact resistance: Up to 1.5m
Notes
• Supplied with wall mount, USB cable, USB vehicle charger and shoulder strap
• Available with dark grey and hi-vis yellow torch bodies
Attribute | Value |
---|---|
Battery Life | 3hr |
Battery Size | 3.7V |
Beam Distance | 600m |
Brand | Nightsearcher |
Bulb Type | CREE LED |
Case Material | Plastic |
Colour | Grey/Blue |
EAN | 5060033285480 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 550lm |
MFR Part No. | NSTRIO55O(G) |
Overall Length | 193mm |
Rechargeable | Rechargeable |
Series | TRIO 550 |
Type | Search Light |
UNSPSC Code | 39101600 |
Weight | 646g |