£11.49
Ex VAT
£13.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These easy-application cable ties are perfect for a range of uses in a variety of industries. Available in packs of assorted sizes, or in set sizes to suit your needs, these strong and reliable cable ties are a must-have for any toolkit.
Features and Benefits
• Constructed from UL approved Nylon 66, 94V-2, which provides high tensile strength with low insertion force
• The construction promotes excellent resistance to weathering and ageing
• Self-locking for fast and easy application
• Operating temperature of -40°C to +85°C
Typical Applications
• Suitable for a multitude of uses in various industries
Attribute | Value |
---|---|
Brand | Edison |
Colour | Black |
EAN | 5036140256378 |
Length | Assorted |
Lock Type | Pawl |
Material | Nylon |
Operating Temperature Range | 40 to 85°C |
Pack Quantity | 400 |
Tensile Strength | 18kg |
UNSPSC Code | 39121703 |
Width | 3.6mm |