Edison

Cable Ties, Natural, 7.6x450mm (Pk-100)

SKU:

EDI5151330K

MPN:

5151330K

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for securing or retaining cables, pipe bundles, and a range of other items, these natural cable ties offer the perfect finish when a coloured tie just won't do. Heat and UV stabilised, these ties contain high carbon content for added endurance in a range of conditions.


    Features and Benefits
    • Manufactured from high-quality nylon: UL approved polyamide 6.6, 94V-2
    • Operating temperature of -40°C to +120°C
    • Suitable for use both indoors and out


    Typical Applications
    • Securing cables and pipe bundles


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Edison

    Colour

    Natural

    EAN

    5036140256316

    Length

    7.6mm

    Lock Type

    Pawl

    Material

    Nylon

    MFR Part No.

    CT35-W

    Operating Temperature Range

    40 to 85°C

    Pack Quantity

    100

    Tensile Strength

    55kg

    UNSPSC Code

    39121703

    Width

    450mm