£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Contents: M2.5 x 250, M3 x 200, M4 x 150, M5 x 100, M6 x 50, M8 x 25, M10 x 15, M12 x 10, M16 x 8 and M20 x 4.
Average qty: 812
Attribute | Value |
---|---|
Average Quantity | 812 |
Brand | Qualfast |
EAN | 5036140244955 |
ECLASS Code | 23119090 |
Material | Brass |
Product Type | Metric Full Nut Kit |
UNSPSC Code | 31162313 |