noscriptMatlock 26mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP 6627760K | Cromwell Tools

Matlock

26mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP

SKU:

MTL6627760K

MPN:

6627760K

£1.08

Ex VAT

£1.30

Inc VAT

IN STOCK (50+)

    Product Details

    Widely used for fixing pipes and cables in all industries.
    Manufactured to DIN 1596.


    Product Specification
    Attribute
    Value

    Band Width

    25mm

    Box Quantity

    5

    Brand

    Matlock

    EAN

    5036140252653

    Hole Diameter

    9mm

    Length

    44mm

    Material

    Steel

    MFR Part No.

    H940260

    Product Type

    Half Saddle Heavy Duty (1 Pipe)

    Size

    26mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906