£0.24
Ex VAT
£0.29
Inc VAT
8 Variations Available
Product Details
Product Specification
High quality spring steel tool clips with bright zinc plated finish (BZP).
Assorted Packs - Closed Type.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
EAN | 5036140252158 |
ECLASS Code | 23130107 |
Fixing Hole Centres Dimensions | 4-BA |
Height | 34.93mm |
Material | Spring Steel |
MFR Part No. | A280200 |
Size | 20mm |
Surface Finish | Bright Zinc Plated (as standard) |
Thickness | 0.610mm |
Type | Closed Type |
UNSPSC Code | 31162906 |
Width | 7.94mm |