noscriptKennedy 130mm FERRITE CHANNEL MAGNET 5543500K | Cromwell Tools

Kennedy

130mm FERRITE CHANNEL MAGNET

SKU:

KEN5543500K

MPN:

5543500K

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to give maximum grip within channels or slots. Able to grip non-uniform
    workpieces.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140296947

    ECLASS Code

    21020800

    Material

    Ceramic Ferrite

    Overall Height

    13mm

    Overall Length

    130mm

    Type

    Channel Magnet

    UNSPSC Code

    31380000

    Width

    30mm