Qualfast

M12 Hex Socket Countersunk Screw, A2 Stainless, Material Grade 70, 50mm, DIN 7991

SKU:

QFT6042225R

MPN:

6042225R

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Thread
    Material Stainless Steel A2
    ISO 10642


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Countersunk

    Length

    50mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161501