Qualfast

M20 x 130mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001167D

MPN:

6001167D

£3.37

Ex VAT

£4.04

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to built to grade 12.9 with a hexagon socket.


    Features and Benefits
    • Strong quenched and tempered alloy steel
    • Deep head for optimum loadability
    • 'As produced' oiled finish (black) - provides a good shelf life


    Typical Applications
    • Suitable for all high tensile applications


    Notes
    • Maximum operating temperature (unplated): 300°C


    Standards
    • BS EN ISO 898/1
    • DIN 912 / ISO 4762


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driver Head Size

    17mm

    Driving Features

    Hexagon Socket

    EAN

    5036140052680

    Grade

    12.9

    Head Depth

    20mm

    Head Diameter

    30mm

    Head Shape

    Cylindrical

    Length

    130mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M20

    UNSPSC Code

    31161501