Qualfast

M6 Hex Socket Countersunk Screw, A2 Stainless, Material Grade 70, 12mm, DIN 7991

SKU:

QFT6042219E

MPN:

6042219E

£9.79

Ex VAT

£11.75

Inc VAT

OUT OF STOCK

    Product Details

    These metric threaded countersunk screws are manufactured from A2 stainless steel and are ideal for general purpose use. Available in a range of lengths, the screws all have an M6 thread size and a hexagon countersunk driving hole.


    Features and Benefits
    • Manufactured from A2 stainless steel for resilience
    • Available in a range of lengths all with an M6 thread size to suit your needs
    • Countersunk head provides a flush and neat fit


    Typical Applications
    • Construction
    • DIY
    • Manufacturing
    • Engineering


    Standards
    • ISO 10642
    • DIN 7991
    • BS 4168-8
    • NEN 2359


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Countersunk

    Length

    12mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501