£6.09
Ex VAT
£7.31
Inc VAT
23 Variations Available
Product Details
Product Specification
These hexagon socket head cap screws are ISO metric threaded with an M6 thread size. Manufactured from high grade alloy steel (grade 70), the product is available in a variety of lengths and is suitable for all high tensile applications.
Features and Benefits
• Suitable for all high tensile applications for true versatility
• Socket head allows for superior loadability with a deep recess for firm hold
• Available in a variety of lengths all with an M6 thread size to suit your needs
• Manufactured from high grade alloy steel for optimum durability
Typical Applications
• Construction
• Engineering
• DIY
Standards
• DIN 912
• ISO 4762
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 5mm |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Depth | 6mm |
Head Diameter | 10mm |
Head Shape | Cylindrical |
Length | 18mm |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |