noscriptSocket Head Cap Screw, Metric, M12 | Cromwell Tools

Qualfast

Socket Head Cap Screw, Metric, M12

34 Variations

Manufactured from class 12.9 high-grade alloy steel, these M12 ISO metric thread screws are suited for all high tensile applications. With a hexagon socket, each fastener has an as-produced finish, a maximum operating temperature of 300°C and a minimum proof load of 970 MPA. Available in a range of lengths to suit your requirements.

Features and Benefits
• Deep head allows for optimum loadability and prevents the frequency of cam out
• Manufactured from class 12.9 alloy steel making for a durable product
• Available in a variety of lengths to suit your specific needs
• As produced finish gives the product some bolstered shelf life

Typical Applications
• DIY
• Construction
• Automotive
• Engineering

Standards
• DIN 912
• ISO 4762