noscriptSocket Head Cap Screw, Metric | Cromwell Tools

Qualfast

Socket Head Cap Screw, Metric

36 Variations

This range of hexagon socket head cap screws are ideal for general purpose use. Manufactured from a high grade alloy steel (Grade 12.9) the products are suitable for all high tensile applications. Each product is metric sized with an ISO metric thread and possesses a maximum operating temperature (unplated) of 300°C and a minimum proof load of 970 MPA.

Features and Benefits
• Manufactured from grade 12.9 steel for overall durability
• Available to purchase in a variety of metric sizes to suit your requirements
• As produced finish provides some protection against corrosion and wear and tear
• Deep head allows for optimum loadability and reduces the risk of cam out

Typical Applications
• Construction
• DIY
• Engineering

Standards
• DIN 912
• ISO 4762
• BS EN ISO 891/1