noscriptSocket Head Cap Screws, Metric, M5 | Cromwell Tools

Qualfast

Socket Head Cap Screws, Metric, M5

30 Variations

These socket head cap screws are manufactured high grade alloy steel and are suitable for all high tensile applications. With a minimum grade of 50, the screws possess optimum loadability due to the deep head and are available in a range of sizes all with an M5 thread size.

Features and Benefits
• Manufactured from A2 stainless steel for durability
• Available in a range of lengths all with an M5 thread size to suit your needs
• All screws are Grade 50 at a minimum making for a robust product
• Deep heads ensure maximum loadability
• Suited for all high tensile applications for scope of use

Typical Applications
• Construction
• DIY
• Automotive
• Engineering

Standards
• DIN 912
• ISO 4762