Qualfast

3/16BSW x 1.1/4 Socket Head Cap Screw, GR-12.9

SKU:

QFT6010712N

MPN:

6010712N

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (1)

    Product Details

    High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    5/32mm

    Driving Features

    Hexagon Socket

    EAN

    5036140305199

    Grade

    12.9

    Head Depth

    0.187mm

    Head Diameter

    0.312mm

    Head Shape

    Cylindrical

    Length

    1.1/4in.

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    BSW

    Thread Size

    3/16in.

    UNSPSC Code

    31161501