Qualfast

M5 x 40mm Socket Button Head Screw, GR-10.9

SKU:

QFT6040223A

MPN:

6040223A

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (7)

    Product Details

    Manufactured from high grade alloy steel to Grade 10.9, these hexagon socket head button screws are suited for high tensile applications. Designed for use on materials that are too thin to countersink, the low head profile delivers a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners. All with an M5 thread size in varying lengths.


    Features and Benefits
    • Manufactured from Grade 10.9 steel for durability
    • Available in a range of lengths all with an M5 thread size
    • Sold as packs of 200 to ensure you have an ample amount of screws no matter the application
    • Low head profile gives a smooth finish


    Typical Applications
    • Engineering
    • DIY
    • Construction


    Standards
    • ISO 7380-1


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5050420057400

    Grade

    10.9

    Head Shape

    Cylindrical

    Length

    40mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161501