£3.79
Ex VAT
£4.55
Inc VAT
39 Variations Available
Product Details
Product Specification
UNC Thread BS1768
Grade 5 - Self-Colour
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 5 |
Head Shape | Hexagon Head |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 1/4 |
UNSPSC Code | 31161620 |