noscriptQualfast 3/4UNCx4. HEX HEAD BOLT (GR-5) QFT-631-0057P | Cromwell Tools

Qualfast

3/4UNCx4. HEX HEAD BOLT (GR-5)

SKU:

QFT6310057P

MPN:

QFT-631-0057P

£2.57

Ex VAT

£3.08

Inc VAT

IN STOCK (6)

    Product Details

    UNC Thread BS1768.
    Grade 5 Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    5

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    5

    Head Shape

    Hexagon Head

    Material

    Steel

    Standards Met

    BS 1768 DIN 931

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Direction

    Right Hand

    Thread Size

    3/4

    UNSPSC Code

    31161620