noscriptQualfast M8x60 HEX HEAD BOLT A2 (GR-70) QFT-630-5108G | Cromwell Tools

Qualfast

M8x60 HEX HEAD BOLT A2 (GR-70)

SKU:

QFT6305108G

MPN:

QFT-630-5108G

£0.26

Ex VAT

£0.31

Inc VAT

IN STOCK (50+)

    Product Details

    Thread - Metric
    Material - Stainless Steel A2
    Minimum Grade - 50


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    70

    Head Shape

    Hexagon Head

    Length

    60mm

    Material

    Stainless Steel

    Material Grade

    A2

    Standards Met

    DIN 931 ISO 4014

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M8

    UNSPSC Code

    31161620