noscriptQualfast M8x90 HEX HEAD SET SCREW A2 (GR-50) QFT-630-2608Y | Cromwell Tools

Qualfast

M8x90 HEX HEAD SET SCREW A2 (GR-50)

SKU:

QFT6302608Y

MPN:

QFT-630-2608Y

£0.21

Ex VAT

£0.25

Inc VAT

IN STOCK (50+)

    Product Details

    These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum and all have a thread size of M8.


    Features and Benefits
    • Manufactured from A2 stainless steel making for a robust product
    • Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
    • Available in a host of sizes to suit your application


    Typical Applications
    • Engineering
    • Construction


    Standards
    • DIN 933
    • ISO 4017


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    50

    Head Shape

    Hexagon Head

    Length

    90mm

    Material

    Stainless Steel

    Material Grade

    A2

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M8

    UNSPSC Code

    31161620