noscriptQualfast M2.5 Steel Hex Nut, Grade 8 QFT-640-1008A | Cromwell Tools

Qualfast

M2.5 Steel Hex Nut, Grade 8

SKU:

QFT6401008A

MPN:

QFT-640-1008A

£2.98

Ex VAT

£3.58

Inc VAT

IN STOCK (50+)

    Product Details

    For use with class 8.8 bolts, these alloy steel, class 8, full hexagon nuts are ideal for all medium tensile applications. With an as-produced, oiled finish, the nuts are ISO metric threaded and are available to purchase in differing sizes to suit your specific needs


    Features and Benefits
    • Manufactured from Class 8 alloy steel making for a resilient product
    • Available in varying sizes to suit an array of bolt sizes
    • Sold in various quantities to allow you to select your desired amount
    • As produced finish offers some additional shelf life


    Typical Applications
    • Construction
    • Engineering
    • DIY
    • Plumbing
    • Automotive


    Standards
    • DIN 934
    • EN 24032
    • ISO 4032


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    Surface Treatment

    Plain

    Thread Size

    M2.5

    UNSPSC Code

    31161727