noscriptMatlock 51-127mm QUICK RELEASE ST /STEEL HOSE CLIPS 6626120K | Cromwell Tools

Matlock

51-127mm QUICK RELEASE ST /STEEL HOSE CLIPS

SKU:

MTL6626120K

MPN:

6626120K

£1.47

Ex VAT

£1.76

Inc VAT

OUT OF STOCK

    Product Details

    Quick Release clip, offers the customer speed, cost effectiveness and quality. The clip is first taken out of the box in its 'free' state. The screw is not engaged on the band but captured on a pivot washer at the screws base. The band is applied to the hose / tube / pipe etc. and fed through the housing, underneath the screw until hand tight. The screw is then swivelled down to lie on the band, as a normal hose clip, and then tightened with a screwdriver / nut runner. To take off the clip, simply un-screw the clip, lift the screw from the band, and pull. The clip is off. Simple!


    Product Specification
    Attribute
    Value

    Band Width

    12.7mm

    Brand

    Matlock

    Capacity

    51 - 127mm

    EAN

    5036140328938

    Fastening Method

    Slotted Hex Head 5/16" (8mm) A/F

    Material

    Stainless Steel

    Material Grade

    304 A2

    Pack Quantity

    1

    Standards Met

    DIN 3017

    Surface Treatment

    Plain

    Type

    Quick Release

    UNSPSC Code

    31162906