Matlock

BOLT CLAMP / GBS CLAMP 56mm - 59mm HEAVY DUTY W2 STAINLESS STEEL

SKU:

MTL6629120K

MPN:

6629120K

£1.89

Ex VAT

£2.27

Inc VAT

IN STOCK (50+)

    Product Details

    Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.


    Product Specification
    Attribute
    Value

    Band Width

    20mm

    Brand

    Matlock

    Capacity

    56 - 59mm

    EAN

    5036140322875

    Fastening Method

    Bolt Head Size 10mm

    Material

    Stainless Steel

    Material Grade

    304 A2

    Pack Quantity

    5

    Standards Met

    DIN 3017

    Surface Treatment

    Plain

    Type

    Heavy Duty Bolt Clamp

    UNSPSC Code

    31162906