£1.49
Ex VAT
£1.79
Inc VAT
45 Variations Available
Product Details
Product Specification
Metric
DIN 7985-Z
Material - Steel
Class - 4.8
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Pozi |
Grade | 4.8 |
Head Shape | Raised Cheese |
Leading Standard | DIN 7985-Z |
Length | 8mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M4 |
UNSPSC Code | 31161504 |