£28.79
Ex VAT
£34.55
Inc VAT
3 Variations Available
Product Details
Product Specification
A square horseshoe magnet. Supplied with plain fixing holes.
Kg pull (max): 25mm - 4.5, 30mm - 9.0, 40mm - 11.8.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140116900 |
ECLASS Code | 21020800 |
Overall Height | 20mm |
Overall Length | 40mm |
Pull Force | 4.5g/cm³ |
Type | Power Magnet |
UNSPSC Code | 31380000 |
Width | 25mm |