noscriptKennedy MAGNET SET 5-PCE 5539000K | Cromwell Tools

Kennedy

MAGNET SET 5-PCE

SKU:

KEN5539000K

MPN:

5539000K

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (27)

    Product Details

    North polarity in centre separated from opposing pole by a continuous slot. Ideally suited for gripping applications. Supplied with M5 x 1 threaded bore fixing hole and keeper.
    *M3 x 0.5


    Contents
    • 2x 12.7mm button magnet
    • 1x 17.5mm deep button magnet
    • 1x 20mm button magnet
    • 1x 20mm pot magnet


    Typical Applications
    • Gripping


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117082

    ECLASS Code

    21020800

    Type

    Magnet Set

    UNSPSC Code

    31380000