Rawl

R-XPT-20200/60, Through Bolt, Steel, M20, 20mm, 200mm, Zinc Plated

SKU:

RAW6651030H

MPN:

R-XPT-20200/60

£4.25

Ex VAT

£5.10

Inc VAT

IN STOCK (50+)

    Product Details

    This range of versatile through fixing bolts are ideal for use in a wide range of applications in concrete of C20/25-C50/60, reinforced and unreinforced concrete as well as natural stone. Possessing embedment depth markings to ensure correct installation and designed with an optimised expander that boasts six grip features to bolster the load bearing capacity of the products. Meets all the necessary industry standards.


    Features and Benefits
    • Each anchor possesses embedment depth markers that help to ensure the correct installation depth of the bolt
    • The cold formed body makes sure there is a high level of dimensional accuracy to the product
    • The unique design allows for installation and drilling directly through the fixture for ease and simplicity of use
    • Available in a variety of thread sizes and lengths to ensure there is a product that suits your specific needs


    Typical Applications
    • Ideal for use when working on cladding restraint, curtain wall, balustrading, barriers, handrails, racking, structural steel and bollards


    Standards
    • ETA 17/0183
    • EAD 330232-00-0601


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rawl

    EAN

    5906675233758

    Hole Diameter

    20mm

    Length

    200mm

    Material

    Steel

    MFR Part No.

    R-XPT-20200/60

    Surface Treatment

    Zinc Plated

    Thread Size

    M20

    Type

    Through Bolt

    UNSPSC Code

    31161601