£15.49
Ex VAT
£18.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Grade 8
Vibration resistant self locking nuts which derive their torque characteristics
from controlled distortion of their top threads.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Driving Features | Hexagon |
Grade | 8 |
Material | Steel |
Nut Type | Stover |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161716 |