£0.52
Ex VAT
£0.62
Inc VAT
5 Variations Available
Product Details
Product Specification
All metal Stiff nut with no inserts. Can be re-used. Will stay in position whether tightened down or not. No special tools required. When assembled on the screw, 2 full threads should protrude through the nut. A2 stainless steel has good resistance to corrosion except in severe industrial and marine conditions.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | (Unbranded) |
Driving Features | Hexagon |
Grade | 316 |
Material | Stainless Steel |
Nut Type | Stover |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161716 |